Menu Search
Pushbutton Legend Plates Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: Gauche; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.69 in. Height
SIEMENS #3SU19000AD160GH0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: Gauche; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.69 in. Height

SKU # 80476607728 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Rectangular
Legend: Gauche
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 1.06 x 0.69 in. (27 x 17.5mm)

SIE 3SU19000AD160GH0 INSCR. LABEL B