Menu Search
Pushbutton Legend Plates Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: Forward; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.49 in. Height

SIEMENS #3SU19000AC160DN0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: Forward; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.49 in. Height

SKU #80476607613
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Rectangular
Legend: Forward
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 1.06x0.49 in. (27.0x12.5mm)

SIE 3SU19000AC160DN0 INSCR. LABEL B