Menu Search
SIEMENS #3SU19000AC810AB0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: Ein; Black on Silver; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.49 in. Height

SKU # 80476607655 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Rectangular
Legend: Ein
Material: Plastic
Field Color: Silver
Legend Color: Black
Dimensions: 1.06 x 0.49 in. (27 x 12.5mm)

SIE 3SU19000AC810AB0 INSCR. LABEL S