You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3SU19000AC160QS0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Rectangular; Legend: Arrow Up; White on Black; Plastic; Category 1, Class B Rated; 1.06 in. Width x 0.49 in. Height

SKU # 80476607652 Manufacturer Series: 3SU1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Plate Shape: Rectangular
Legend: Arrow Up
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 1.06 x 0.49 in. (27 x 12.5mm)

SIE 3SU19000AC160QS0 INSCR LABEL12.