Menu Search
Pushbutton Legend Plates Plate; Labeling; Non-Illuminated Pushbutton Identification; Legend: Blank; Black on White; Plastic; Category 1, Class B Rated; 0.41 in. Width x 0.37 in. Height
SIEMENS #3SU19000AY610AA0

Plate; Labeling; Non-Illuminated Pushbutton Identification; Legend: Blank; Black on White; Plastic; Category 1, Class B Rated; 0.41 in. Width x 0.37 in. Height

SKU # 80476607919 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Plate Type: Non-Illuminated Pushbutton Identification
Rating: Category 1, Class B
Legend: Blank
Material: Plastic
Field Color: White
Legend Color: Black
Dimensions: 0.41 x 0.37 in. (10.5 x 9.5mm)

SIE 3SU19000AY610AA0 LABEL PLATE F.