Menu Search
Pushbutton Legend Plates Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Square

SIEMENS #US2:52NA49

Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Square

SKU #80476620110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plate Type: Pushbutton Legend
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9
Plate Shape: Square
Size - Type: Automotive
Legend: Up-Down
Material: Brushed Aluminum
Dimensions: 2.44x2.44 in. (62.00x62.00 mm)