Menu Search
SIEMENS #52ND04R

Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Square

SKU # 75455494206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Pushbutton Legend
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9
Plate Shape: Square
Size - Type: Large
Legend: STOP
Material: Plastic
Field Color: Red
Legend Color: White
Dimensions: 2 x 2 in. (51 x 51mm)