Menu Search
Pushbutton Legend Plates Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Square

SIEMENS #52ND02B

Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Square

SKU #78308718493
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plate Type: Pushbutton Legend
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9
Plate Shape: Square
Size - Type: Large
Legend: Blank
Material: Plastic
Field Color: Black
Legend Color: White
Dimensions: 2.00x2.00 in. (51.00x51.00 mm)