Menu Search
Search
SIEMENS #52NA31

Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Square

SKU # 78308709462
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Pushbutton Legend
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9
Plate Shape: Square
Size - Type: Automotive
Legend: For-Rev
Material: Brushed Aluminum
Field Color: Silver
Legend Color: Black
Dimensions: 2.44 x 2.44 in. (62 x 62mm)