You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #52NA10

Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Square

SKU # 78308709451
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Pushbutton Legend
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9
Plate Shape: Square
Size - Type: Automotive
Legend: Down
Material: Brushed Aluminum
Field Color: Silver
Legend Color: Black
Dimensions: 2.44 x 2.44 in. (62 x 62mm)