Menu Search
Pushbutton Legend Plates Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Large

SIEMENS #52NL47

Legend Plate, NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9, Large

SKU #78308709520
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Plate Type: Pushbutton Legend
Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13,7, 9
Size - Type: Large
Legend: Pull to Start Push to Stop
Material: Brushed Aluminum
Field Color: Silver
Legend Color: Black
Dimensions: 2.00x2.05 in. (51.00x52.00 mm)