Menu Search
Pushbutton Legend Plate Mounts Nameplate Mounting Bracket Stainless Steel Explosion-Proof Control Stations
APPLETON #NPBRKTEFDB

Nameplate Mounting Bracket Stainless Steel Explosion-Proof Control Stations

SKU # 78138175766 Manufacturer Series: NPBRKT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Nameplate Mounting Bracket
Application: Explosion-Proof Control Stations
Size: WxH: 3 x 2.75 in.
Material: Stainless Steel
Use With: EFS & EFDB Series

Pushbutton Legend Plate Mounts: Type - Nameplate Mounting Bracket; Application - Explosion-Proof Control Stations; Size - 3.00"W x 2.75"H; Material - Stainless Steel; Use With - EFS & EFDB Series; Manufacturer Series - NPBRKT