Menu Search
SQUARE D COMPANY #9001K51

Panel Hole Plug, Round Gray Steel

SKU # 78590179390 Manufacturer Series: Class 9001, K and SK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Hole Plug, Round
Size: 30.5mm
NEMA: 4,4X,13
Material: Steel
Color: Gray

Pushbutton Hole Plugs: Type - Panel Hole Plug, Round; Size - 30.5 mm; NEMA - 4,4X,13; Material - Steel; Color - Gray; Manufacturer Series - Class 9001, K and SK