Menu Search
Pushbutton Hole Plugs Sealing Plug, 22 mm, Plastic, Black

SIEMENS #3SU19000FA100AA0

Sealing Plug, 22 mm, Plastic, Black

SKU #80476607960
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Sealing Plug
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Material: Plastic
Color: Black

SIE 3SU19000FA100AA0 SEALING PLUG I