Menu Search
Pushbutton Hole Plugs Sealing Plug, 16.0 mm, Plastic, Black

SIEMENS #3SB2908-3AA

Sealing Plug, 16.0 mm, Plastic, Black

SKU #75455465404
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Panel Hole Plug, Round
Material: Plastic
Color: Black

Hole Plugs: Type - Panel Hole Plug, Round; Material - Plastic; Color - Black; Additional Information - Degree of Protection: IP65

Additional Info: Degree of Protection: IP65