Menu Search
EATON #E30KT4

Panel Hole Plug, Square Gray

SKU # 78211326593 Manufacturer Series: E30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Hole Plug, Square
Size: 30.5mm
Color: Gray

Pushbutton Hole Plugs: Type - Panel Hole Plug, Square; Size - 30.5 mm; Color - Gray; Additional Information - Enameled; Manufacturer Series - E30

Additional Info: Enameled