Menu Search
EATON #E22BA8

Panel Hole Plug, Round Stainless Steel

SKU # 78211368595 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Hole Plug, Round
Size: 22.5mm
NEMA: 4,4X,13
Material: Stainless Steel

Pushbutton Hole Plugs: Type - Panel Hole Plug, Round; Size - 22.5 mm; NEMA - 4,4X,13; Material - Stainless Steel; Manufacturer Series - E22