EATON #10250TA7

Panel Hole Plug, Round Gray Steel

SKU: 78211320448
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Panel Hole Plug, Round
Size: 30.5mm
NEMA: 4,4X,13
Material: Steel
Color: Gray
Manufacturer Series: 10250T
Description
Pushbutton Hole Plugs: Type - Panel Hole Plug, Round; Size - 30.5 mm; NEMA - 4,4X,13; Material - Steel; Color - Gray; Manufacturer Series - 10250T