Menu Search
Pushbutton Enclosures Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

WIEGMANN #PBSS2

Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU #78672543310
Manufacturer Series: PBS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Grained
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 2
Height: 5.75 in.
Width: 3.25 in.
Depth: 2.81 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 12, 13. Material: 14 Gauge