Menu Search
Search
WIEGMANN #HW-N4X3PB-22

In-Line Enclosure, Fiberglass Reinforced Polyester, Gray, NEMA 1, 3, 4X, 6P, 12

SKU # 78672585685
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Fiberglass Reinforced Polyester
Finish: Gray
NEMA: 1, 3, 4X, 6P, 12
Hole Size: Standard 22mm
Number of Holes: 3
Height: 6.63 in.
Width: 3.81 in.
Depth: 3.89 in.

Enclosure; Pushbutton; Gray Fiberglass Reinforced Polyester; NEMA 1, 3, 4X, 6P, 12; (3) Standard 22mm Hole; 6.63 in. Height x 3.81 in. Width x 3.89 in. Depth