Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 5.40 in. H x 2.80 in. W x 3.00 in. D, Nonmetallic, Gray, NEMA 4X

THOMAS & BETTS #CP200N

Circuit Safe Pushbutton Enclosure, 5.40 in. H x 2.80 in. W x 3.00 in. D, Nonmetallic, Gray, NEMA 4X

SKU #03448110605
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 2
Height: 5.4 in.
Width: 2.8 in.
Depth: 3 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 3R, 12, 13. Material: Thermoplastic