Menu Search
Pushbutton Enclosures Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.0mm

SQUARE D COMPANY #9001KYSS1

Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.0mm

SKU #78590101748
Manufacturer Series: 9001KY
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Enclosure
Material: Stainless Steel
NEMA: 4X
Hole Size: Standard 30.0mm
Number of Holes: 1
Hole Position: 1 Row Vertical
Entry: (1) KO 3/4 in.