Menu Search
Pushbutton Enclosures Die Cast Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SQUARE D COMPANY #9001KY1

Die Cast Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU #78590187442
Manufacturer Series: Class 9001, Type KY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Enclosure
Material: Die Cast
Finish: Smooth Grained
NEMA: 4
Hole Size: Standard 30.5mm
Number of Holes: 1
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 3R, 12, 13. Material: Aluminum