Menu Search

SQUARE D COMPANY #9001KY2

Aluminum Pushbutton Enclosure, 2 Row Vertical, Standard 30.0mm

SKU: 78590187443
Manufacturer Series: 9001KY
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Aluminum
NEMA: 13
Hole Size: Standard 30.0mm
Number of Holes: 2
Hole Position: 2 Row Vertical
Entry: (1) KO 3/4 in.
Description
Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Aluminum ; NEMA - 13; Hole Size - Standard 30.0mm; Number of Holes - 2; Hole Position - 2 Row Vertical; Entry - (1) KO 3/4 in.; Manufacturer Series - 9001KY