Menu Search
Pushbutton Enclosures Pushbutton Enclosure, Plastic, Yellow, Standard 22.0mm

SIEMENS #3SU18010AA000AB2

Sirius Act Pushbutton Enclosure, Plastic, Yellow, Standard 22.0mm

SKU #80476607501
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Enclosure
Material: Plastic
Finish: Yellow
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Hole Size: Standard 22.0mm
Number of Holes: 1
Height: 3.35 in.
Width: 3.35 in.
Depth: 2.52 in.
Mounting: Floor Mounting
Hole Position: Center
Entry: (2) Hub M20

SIE 3SU18010AA000AB2 ENC PLASTIC YL