Menu Search
SIEMENS #3SU18060AA000AB1

Sirius Act Pushbutton Enclosure, Plastic, Gray, Standard 22.0mm

SKU # 80476607524 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Plastic
Finish: Gray
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Hole Size: Standard 22mm
Number of Holes: 6
Height: 11.02 in.
Width: 3.35 in.
Depth: 2.52 in.
Mounting: Floor Mounting
Hole Position: 1 Row Vertical
Entry: (2) Hub M25

SIE 3SU18060AA000AB1 ENC PLASTICGRE