SIEMENS #3SU18540AA000AB1

Sirius Act Pushbutton Enclosure, Metal, Gray, Standard 22.0mm

SKU: 80476607549
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Enclosure
Material: Metal
Finish: Gray
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Hole Size: Standard 22.0mm
Number of Holes: 4
Height: 7.83 in.
Width: 3.35 in.
Depth: 2.52 in.
Mounting: Floor Mounting
Hole Position: 1 Row Vertical
Entry: (2) Hub M25
Description
SIE 3SU18540AA000AB1 ENC METALGREY