Menu Search
SIEMENS #P30EMS04

Pushbutton Enclosure, Metal, Gray, NEMA 12, 13, 4 Holes

SKU # 75455403022 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Metal
Finish: Gray
NEMA: 12, 13
Hole Size: 30mm
Number of Holes: 4
Height: 10.25 in.
Width: 3.25 in.
Depth: 2.75 in.
Hole Position: 1 Row Vertical