Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 8.80 in. H x 3.50 in. W x 3.00 in. D, Stainless Steel, Nema 4, 30.0mm Standard

SIEMENS #P30EMS034

Pushbutton Enclosure, 8.80 in. H x 3.50 in. W x 3.00 in. D, Stainless Steel, Nema 4, 30.0mm Standard

SKU #75455403021
Manufacturer Series: Class 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Enclosure
Material: Stainless Steel
NEMA: 4
Hole Size: Standard 30.0mm
Number of Holes: 3
Height: 8.8 in.
Width: 3.5 in.
Depth: 3 in.
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 4X