Menu Search
SIEMENS #3SB3802-0AA3

Pushbutton Enclosure, 4.50 in. H x 3.35 in. W x 2.52 in. D, Plastic, Gray, Nema 4, 22.0mm Standard, 2 Holes

SKU # 75455488918 Manufacturer Series: 3SB30
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Plastic
Finish: Gray
NEMA: 4
Hole Size: Standard 22mm
Number of Holes: 2
Height: 4.5 in.
Width: 3.35 in.
Depth: 2.52 in.
Mounting: Snap-On
Hole Position: 2 Row Vertical/Horizontal

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Plastic; Finish - Gray; NEMA - 4; Hole Size - Standard 22.0mm; Number of Holes - 2; Height - in - 4.50; Width - in - 3.35; Depth - in - 2.52; Mounting - Snap On; Hole Position - 2 Row Vertical/Horizontal; Additional Information - Temperature Range: (-25 degC to 60 degC); Manufacturer Series - 3SB30

Additional Info: Temperature Range: (-25 degC to 60 degC)