Menu Search
SIEMENS #3SB3801-2AA3

Pushbutton Enclosure, 3.35 in. H x 3.35 in. W x 2.55 in. D, Metal, Gray, Nema 4, 22.0mm Standard, 1 Hole

SKU # 75455488675 Manufacturer Series: 3SB30
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Metal
Finish: Gray
Hole Size: Standard 22mm
Number of Holes: 1
Height: 3.35 in.
Width: 3.35 in.
Depth: 2.55 in.
Mounting: Snap-On
Hole Position: 1 Row Vertical/Horizontal

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Metal; Finish - Gray; Hole Size - Standard 22.0mm; Number of Holes - 1; Height - in - 3.35; Width - in - 3.35; Depth - in - 2.55; Mounting - Snap On; Hole Position - 1 Row Vertical/Horizontal; Additional Information - Temperature Range: (-25 degC to 60 degC); Manufacturer Series - 3SB30

Additional Info: Temperature Range: (-25 degC to 60 degC)