Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 3.34 in. H x 3.34 in. W x 2.55 in. D, Aluminum, Yellow, 22.0mm Standard, 1 Hole

SIEMENS #3SB3801-2EJ20

Pushbutton Enclosure, 3.34 in. H x 3.34 in. W x 2.55 in. D, Aluminum, Yellow, 22.0mm Standard, 1 Hole

SKU #75455493056
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Metal
Finish: Yellow
Hole Size: Standard 22.0mm
Number of Holes: 1
Height: 3.34 in.
Width: 3.34 in.
Depth: 2.55 in.
Mounting: Front Plate
Hole Position: Vertical

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Metal; Finish - Yellow; Hole Size - Standard 22.0mm; Number of Holes - 1; Height - in - 3.34; Width - in - 3.34; Depth - in - 2.55; Mounting - Front Plate; Hole Position - Vertical; Additional Information - Operating Temperature: -25 to 70degC (-13 to 158degF), Auxiliary Contact: 1NO 2NC, Label: EMERGENCY STOP; Manufacturer Series - 3SB3

Additional Info: Operating Temperature: -25 to 70degC (-13 to 158degF), Auxiliary Contact: 1NO 2NC, Label: EMERGENCY STOP