Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 10.30 in. H x 8.30 in. W x 5.70 in. D, Stainless Steel, Nema 12, 30.0mm Standard
SIEMENS #P30EMS01P

Pushbutton Enclosure, 10.30 in. H x 8.30 in. W x 5.70 in. D, Stainless Steel, Nema 12, 30.0mm Standard

SKU # 75455492845 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Steel
NEMA: 12
Hole Size: Standard 30mm
Number of Holes: 1
Height: 10.3 in.
Width: 8.3 in.
Depth: 5.7 in.
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 13