Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #3SU18010AD002AB1

Sirius Act Enclosure; Pushbutton; Plastic; Gray; NEMA 1, 2, 3, 3R, 4, 4X, 12K; (1) Standard 22.0mm Hole; 1 Row Vertical Hole Position; (2) M20 Entry; Floor Mounting

SKU # 80476607505 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Plastic
Finish: Gray
NEMA: 1, 2, 3, 3R, 4, 4X, 12K
Hole Size: Standard 22mm
Number of Holes: 1
Height: 3.35 in.
Width: 3.35 in.
Depth: 2.95 in.
Mounting: Floor Mounting
Hole Position: 1 Row Vertical
Entry: (2) M20

SIE 3SU18010AD002AB1 ENC PLASTIC PU