Menu Search
Search
ROBROY #CF4PB

Nonmetallic Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU # 78592820007 Manufacturer Series: CF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 4
Height: 11.13 in.
Width: 3.81 in.
Depth: 3.89 in.
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 3R, 12, 13. Material: Fiberglass Reinforced Polyester