Menu Search
Search
NVENT HOFFMAN #E20PBA

Steel Sloping Front Pushbutton Enclosure, Standard 30.5mm

SKU # 78351058630 Manufacturer Series: E
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloping Front Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 20
Height: 11.75 in.
Width: 13 in.
Depth: 9 in.
Mounting: External Bracket

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge