Menu Search
Search
NVENT HOFFMAN #E12PBA

Steel Sloping Front Pushbutton Enclosure, 2 Row Horizontal, Standard 30.5mm

SKU # 78351058600 Manufacturer Series: E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sloping Front Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 12
Height: 7.25 in.
Width: 15.25 in.
Depth: 6.75 in.
Mounting: External Feet
Hole Position: 2 Row Horizontal

Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge