Menu Search
Search
NVENT HOFFMAN #E12PBSS

Stainless Steel Pushbutton Enclosure, Standard 30.5mm

SKU # 78351059670 Manufacturer Series: E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 12
Height: 11.75 in.
Width: 8.5 in.
Depth: 3 in.

Additional Info: Gauge: 14 AWG