Menu Search
Pushbutton Enclosures Steel Sloping Front Pushbutton Enclosure, 2 Row Horizontal, Standard 30.5mm
HOFFMAN #E10PBA

Steel Sloping Front Pushbutton Enclosure, 2 Row Horizontal, Standard 30.5mm

SKU # 78351057980 Manufacturer Series: E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sloping Front Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 10
Height: 7.25 in.
Width: 13 in.
Depth: 6.75 in.
Mounting: External Feet
Hole Position: 2 Row Horizontal

Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge