Menu Search
Pushbutton Enclosures Steel Pushbutton Enclosure, Standard 30.5mm

HOFFMAN #E4SPBY25

Steel Pushbutton Enclosure, Standard 30.5mm

SKU #78351058870
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 4
Height: 8.5 in.
Width: 7.5 in.
Depth: 6 in.
Mounting: External Bracket

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge