Menu Search
Pushbutton Enclosures Steel Pushbutton Enclosure, Standard 30.5mm
HOFFMAN #E25PBX

Steel Pushbutton Enclosure, Standard 30.5mm

SKU # 78351058220
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 25
Height: 14 in.
Width: 13 in.
Depth: 4.75 in.
Mounting: External Bracket

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge