Menu Search
Pushbutton Enclosures Steel Pushbutton Enclosure, Standard 22.5mm
HOFFMAN #ED1PBM1

Steel Pushbutton Enclosure, Standard 22.5mm

SKU # 78351057740
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 4
Hole Size: Standard 22.5mm
Number of Holes: 1
Height: 4.5 in.
Width: 2.88 in.
Depth: 2.62 in.
Mounting: External Bracket

Additional Info: Additional NEMA Rating: 12, 13, Material Thickness: 16 Gauge