Menu Search
Pushbutton Enclosures Steel Pushbutton Enclosure, 4 Row Vertical, Standard 30.5mm

HOFFMAN #E16PBY25

Steel Pushbutton Enclosure, 4 Row Vertical, Standard 30.5mm

SKU #78351058810
Manufacturer Series: E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 16
Height: 13.5 in.
Width: 12.5 in.
Depth: 6 in.
Mounting: External Feet
Hole Position: 4 Row Vertical

Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge