Menu Search
Pushbutton Enclosures Steel Pushbutton Enclosure, 4 Row Vertical, Standard 30.5mm
HOFFMAN #E10PB

Steel Pushbutton Enclosure, 4 Row Vertical, Standard 30.5mm

SKU # 78351057860
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray Polyester Powder Coated
NEMA: 12, 13
Hole Size: Standard 30.5mm
Number of Holes: 10
Height: 24.75 in.
Width: 3.25 in.
Depth: 2.75 in.
Mounting: External Feet
Hole Position: 4 Row Vertical