Menu Search

HOFFMAN #E12PBGXM

Steel Pushbutton Enclosure, 3 Row Vertical, Standard 22.5mm

SKU: 78351013534
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 22.5mm
Number of Holes: 12
Height: 10.38 in.
Width: 7.25 in.
Depth: 4.25 in.
Mounting: External Bracket
Hole Position: 3 Row Vertical
Description
Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Steel; Finish - Gray; NEMA - 12; Hole Size - Standard 22.5mm; Number of Holes - 12; Height - in - 10.38 in.; Width - in - 7.25 in.; Depth - in - 4.25 in.; Mounting - External Bracket; Hole Position - 3 Row Vertical; Additional Information - Additional NEMA Rating: 13, Material Thickness: 14 Gauge
Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge