Menu Search
HOFFMAN #E6PBGXM

Steel Pushbutton Enclosure, 2 Rows Vertical, Miniature 22.5mm

SKU # 78351013532 Manufacturer Series: E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Miniature 22.5mm
Number of Holes: 6
Height: 8.5 in.
Width: 5 in.
Depth: 4.25 in.
Mounting: External Feet
Hole Position: 2 Rows Vertical

Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge