HOFFMAN #E3PBG

Steel Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm

SKU: 78351059000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Miniature 22.5mm
Number of Holes: 3
Height: 8 in.
Width: 3.25 in.
Depth: 2.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical
Manufacturer Series: E
Description
Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Steel; Finish - Gray; NEMA - 12; Hole Size - Miniature 22.5mm; Number of Holes - 3; Height - in - 8.00; Width - in - 3.25; Depth - in - 2.75; Mounting - External Feet; Hole Position - 1 Row Vertical; Additional Information - Additional NEMA Rating: 13. Material: 14 Gauge; Manufacturer Series - E
Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge