Menu Search
Pushbutton Enclosures Stainless Steel Pushbutton Enclosure, Standard 30.5mm
HOFFMAN #E4PBXSS

Stainless Steel Pushbutton Enclosure, Standard 30.5mm

SKU # 78351059380
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 4
Height: 10 in.
Width: 3.25 in.
Depth: 4.75 in.

Additional Info: Gauge: 14 AWG