Menu Search

HOFFMAN #E3PBXSS

Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU: 78351059370
Manufacturer Series: E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Stainless Steel
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 3
Height: 8 in.
Width: 4 in.
Depth: 4.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical
Description
Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Stainless Steel; Finish - SS; NEMA - 12; Hole Size - Standard 30.5mm; Number of Holes - 3; Height - in - 8.00; Width - in - 4.00; Depth - in - 4.75; Mounting - External Feet; Hole Position - 1 Row Vertical; Additional Information - Additional NEMA Rating: 13. Material: 14 Gauge, Type 304; Manufacturer Series - E
Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge, Type 304