HOFFMAN #E2PBXSS

Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU: 78351059360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Stainless Steel
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 2
Height: 5.75 in.
Width: 3.25 in.
Depth: 2.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical
Manufacturer Series: E
Description
Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Stainless Steel; Finish - SS; NEMA - 4X; Hole Size - Standard 30.5mm; Number of Holes - 2; Height - in - 5.75; Width - in - 3.25; Depth - in - 2.75; Mounting - External Feet; Hole Position - 1 Row Vertical; Additional Information - Additional NEMA Rating: 12, 13. Material: 14 Gauge, Type 304; Manufacturer Series - E
Additional Info: Additional NEMA Rating: 12, 13. Material: 14 Gauge, Type 304